Krack Low Temperature 4-Fan Blast Evaporator - 57 Ton

Krack Low Temperature 4-Fan Blast Evaporator - 57 Ton

Krack Low Temperature 4-Fan Blast Evaporator. Model: POA4H-110-10-3-10-RBA-HGU-RH. Refrigerant: recirculated, bottom-feed R-717 (ammonia). Rated capacity: 650000 BTUH, or 57 tons for a -30°F room with a coil temperature of -40°F. Air at 101000 cfm. (4) 10 hp motors, 1750 rpm, 460V, 60 Hz, 3 phase. This unit has an all-aluminum coil and features hot gas coil and pan defrost. Pipe flow designates this as a “right-handed” unit. Overall dimensions: 22 ft. 9 in. L x 4 ft. 2 in. W x 7 ft. 5 in. H.(ACN271-87).

Product Details
  • Stock No: DFDT13.3a
  • Manufacturer: Krack
  • Model: POA4H-110-10-3-10-RBA-HGU-RH
  • Serial Number: 383357D12
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 65,000.00
  • Est. Tons (TR) @10TD Frosted: 54.17
  • Air Flow (CFM): 101,000
  • # Fans: 4
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack Low Temperature 4-Fan Blast Evaporator - 57 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed