- Product Details
Krack Low Temperature 4-Fan Blast Evaporator - 57 Ton
Krack Low Temperature 4-Fan Blast Evaporator. Model: PCA4H-110-10-3-10-RBA-HGU-LH. Refrigerant: recirculated, bottom-feed R-717 (ammonia). Rated capacity: 650,000 BTUH, or 57 tons for a -30°F room with a coil temperature of -40°F. Air at 101,000 cfm. Internal coil volume: 18.1 cu.ft. (4) 10 hp motors, 1750 rpm, 460V, 60 Hz, 3 phase. This unit has an all-aluminum coil and features hot gas coil and pan defrost. Pipe flow designates this as a “left-handed” unit. Overall dimensions: 22 ft. 11 in. L x 4 ft. 2 in. W x 7 ft. 6 in. H.(ACN271-87).
- Stock No: DFDT14.3a
- Manufacturer: Krack
- Model: PCA4H-110-10-3-10-RBA-HGU-LH
- Serial Number: 383358C12
- Frosted or Wet Coil: Frosted
- Frosted Capacity (BTUH/ °F TD): 65,000.00
- Est. Tons (TR) @10TD Frosted: 54.17
- Air Flow (CFM): 101,000
- Unit Coil Volume (ft3): 18.1
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









