- Product Details
Krack MKA34E-315RBKK Freon Evaporator Coil - 3 Fans (Medium Temperature)
Krack Medium Profile Evaporator Coil. Model: MKA34E-315RBKK T. Order No: 879483-010-000A. Motor Circuit (3): Volts: 230, Hz: 60/50. Ph: 3. Hp: 1/4. FLA: 1.90. Design Pressure: 300 PSIG. Mfr Date: 12/2020. Air Flow: 8880 CFM. Refrigeration Connections: Liquid: 1/2", Suction: 2-1/8". Refrigeration Charge (LBS): 8. Electric Defrost. Base Capacity: 315,000 BTUH @ 10 F TD (2.62 TR). Refrigerant: R449A. Electric Heater Voltage: 208-230/3/60, 21.5 Amps. Drain Pan Heater: 10.4 Amps, 1200 Watts.
Product Details
- Stock No: GWIC07
- Manufacturer: Krack
- Model: MKA34E-315RBKK
- Serial Number: 879483-010-000A
Evaporator Coil Details
- Frosted or Wet Coil: Wet
- Wet Capacity (BTUH/ °F TD): 31,500
- Est. Tons (TR) @10TD Wet: 26.25
- Est. Tons (TR) @10TD Frosted: 0.00
- Air Flow (CFM): 8,880
- Coil Type: Direct Expansion
- Feed Type: Bottom
- Coil Defrost: Electric
- Pan Defrost: Electric
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors: Volts: 230, Hz: 60/50, Ph: 3, Hp: 1/4, FLA: 1.90.
Dimensions:
- Length (Inches): 92
- Width (Inches): 19
- Height (Inches): 26
- Weight (LBS): 350
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2020
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
- Product Purchased From: Greenwood Ice Cream
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























