Krack PCLS1068-HGU-4-RBF-3-22-LH Evaporator Coil

Krack PCLS1068-HGU-4-RBF-3-22-LH Evaporator Coil

Used Krack Evaporator Coil
Product Details
  • Stock No: REP44
  • Manufacturer: Krack
  • Model: PCLS1068-HGU-4-RBF
  • Serial Number: 373121B
Evaporator Coil Details
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • Motor Horsepower(HP): 3
  • Motor Voltage: 460
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 263
  • Width (Inches): 36
  • Height (Inches): 77
  • Weight (LBS): 9,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1987
  • Spec Sheet Available: No
Krack PCLS1068-HGU-4-RBF-3-22-LH Evaporator Coil

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed