Krack PCS2L-5310-4-5-RBA-HGU-RH Ammonia Evaporator Coil- 2 Fans (Low Temperature)

Krack PCS2L-5310-4-5-RBA-HGU-RH Ammonia Evaporator Coil- 2 Fans (Low Temperature)

Krack Low-Temperature Ammonia Evaporator Coil. Model PCS2L-5310-4-5-RBA-HGU-RH. Serial No: 467740-03A. Refrigerant: R717. Design Pressure: 300 PSIG. Manufacture Date: 6/1996. Motor Circuit - Amount: 2, Volts: 460, Hz: 60, Ph: 3, Hp: 5, FLA Ea: 7.20.
Product Details
  • Stock No: NIH11
  • Manufacturer: Krack
  • Model: PCS2L-5310-4-5-RBA-HGU-RH
  • Serial Number: 467740-03A
Evaporator Coil Details
  • Air Flow (CFM): 45,400
  • Face Velocity (FPM): 45,400
  • Unit Coil Volume (ft3): 8.2
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 2
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Two 5 HP Fan Motors.
Dimensions:
  • Length (Inches): 137
  • Width (Inches): 48
  • Height (Inches): 76
  • Weight (LBS): 7,100
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1996
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Krack PCS2L-5310-4-5-RBA-HGU-RH Ammonia Evaporator Coil- 2 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed