Krack PCS2S-5610-3-1-1.5-RBA-HGU-LH Ammonia Evaporator Coil - 21.58 TR, 2 Fans (Low Temperature)

Krack PCS2S-5610-3-1-1.5-RBA-HGU-LH Ammonia Evaporator Coil - 21.58 TR, 2 Fans (Low Temperature)

Krack PCS2S-5610-3-1.5-RBA-HGU-LH 230/460 Volt, 3 Phase Cooler Evaporator, 21.58 Ton, (2) 36" fans, 3 fins per inch coil. Unit designed for recirculated bottom feed ammonia operation.
Product Details
  • Stock No: BRI41
  • Manufacturer: Krack
  • Model: PCS2S-5610-3-1-1.5-RBA-HGU-LH
  • Serial Number: 47522-034
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 21.58
  • Air Flow (CFM): 21,400
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 3
  • # Fans: 2
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motor - 2 Hp, 230/460 Volts, 3 Ph.
Dimensions:
  • Length (Inches): 160
  • Width (Inches): 50
  • Height (Inches): 65
  • Weight (LBS): 7,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1090
  • Spec Sheet Available: No
Krack PCS2S-5610-3-1-1.5-RBA-HGU-LH Ammonia Evaporator Coil - 21.58 TR, 2 Fans (Low Temperature)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed