Krack PFDA2S-5310-4-1.5-RBA-HGP-LH-2 Ammonia Evaporator Coil - 23.6 TR, 2 Fans (Low Temperature)

Krack PFDA2S-5310-4-1.5-RBA-HGP-LH-2 Ammonia Evaporator Coil - 23.6 TR, 2 Fans (Low Temperature)

Krack PFDA2S-5310-4-1.5RBA-HGP-LH-2 Freezer Down Blast Evaporator. (2) 42 fans, 4 fins per inch coil, Steel cabinet with aluminum coil and stainless steel insulated drain pan. Unit is designed for recirculated ammonia bottom feed operation.
Product Details
  • Stock No: BRI32
  • Manufacturer: Krack
  • Model: PFDA2S-5310-4-1.5-RBA-HGP-LH-2
  • Serial Number: 851078-020-001
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 23.6
  • Air Flow (CFM): 29,900
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 2
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors - 230/460 Volt, 3 Ph, 1.5 Hp
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 76
  • Height (Inches): 75
  • Weight (LBS): 3,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Krack PFDA2S-5310-4-1.5-RBA-HGP-LH-2 Ammonia Evaporator Coil - 23.6 TR, 2 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed