Krack Stainless Steel Ammonia Evaporator - 10 Ton

Krack Stainless Steel Ammonia Evaporator - 10 Ton

(2) Krack Stainless Steel Ammonia Evaporators. Rated capacity: approximately 12,440 BTUH/ºTD using liquid, re-circulated bottom feed ammonia, or 10 tons with a temperature change of ten degrees. Hot dipped galvanized steel coil with steel tubing and fins, (8) rows of tubes at (4) fins per inch. Cooling area: 3048 sq. ft. Air flow: 16,200 cfm. (3) Franklin electric motors, 1/2 hp, 1140 rpm, 208-230/460 V, 1.96-2.24/1.12 amps, 60 Hz, 3 phase. Features include a hot gas coil and a electrically heated drain pan. Fan diameters: 2 ft.5-1/2 in. (1) Access door 9 ft. 9 in. L x 1ft. 3 ½ in. H. Coil Inlet/Outlet : (3) 1 in., (1) 2 in., (1) 1-1/2 in. (drain). Overall dimensions: 11 ft. 5 in. L x 3 ft. 7 in. W x 3 ft.(H15)(ACN101).

Product Details
  • Stock No: RBFM580
  • Manufacturer: Krack
  • Model: BTRS-318-RBA-HGC
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 0.00
  • Frosted Capacity (BTUH/ °F TD): 12,440.00
  • Est. Tons (TR) @10TD Frosted: 10.37
  • Fins Per Inch: 4
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack Stainless Steel Ammonia Evaporator - 10 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed