Kramer Industries CTT Thermobank Condensing System- 5 Ton

Kramer Industries CTT Thermobank Condensing System- 5 Ton

2000 Kramer Industries CTT Thermobank Condensing System- 5 Ton. Model: CTT20500M22. S/N: M0069365-012. Medium temperature. Refrigerant: R-22. Copeland Discus Compressor, 5 hp, 380-420/460V, 10.5 FLA, 3 ph @ 50/60 Hz. (2) Marathon Electric Motors, 1/2 hp, 1075 rpm, 460 V, 2.4 FLA, 60 Hz, single phase. (2) 3 blade fans, 8 in. L x 6 in. W fan blades. General Electric Transformer, class: 180, 0.750 kWA, 400 AMB, 60 Hz, 100c rise. Ranco pressure gauge cut off, and (2) Ranco fan control switches. The Thermobank delivers more refrigeration with less energy consumption, less equipment, less installation and lower operating cost. Thermobank is available for all commercial and industrial applications. Less equipment is needed with Thermobank because it does more refrigeration in 24 hours than any other package system and also has the fastest defrost period (typically 5 to 10 minutes). Inlets: (1) 1 in. port. Outlets: (1) 1/2 in. port. Overall dimensions: 68 in. L x 47 in. W x 62 in. H. (H15)(ACN100).
Product Details
  • Stock No: FRGW001D.
  • Manufacturer: Kramer Industries
  • Model: CTT20500M22
  • Serial Number: M0069365-012
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Kramer Industries CTT Thermobank Condensing System- 5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed