Kramer Industries CTT Thermobank Hot Gas Defrost Condensing System- 5 Ton

Kramer Industries CTT Thermobank Hot Gas Defrost Condensing System- 5 Ton

Kramer Industries CTT Thermobank Hot Gas Defrost Condensing System- 5 Ton. Model: CTT20500M22-G. S/N: M0069365-011. Medium temperature. Refrigerant: R-22. Copeland Discus Compressor, Model: 2DD3-050E-TFD-200, S/N: ET 0050027SS, 5 hp, 380-420/460V, 10.5 RLA, 60.0 LRA, 50/60 Hz, 3 phase. (2) Electric Motors, 1/2 hp, 1075 rpm, 460 V, 2.4 FLA, 60 Hz, single phase. (2) 3 blade fans, 8 in. L x 6 in. W fan blades. The Thermobank delivers more refrigeration with less energy consumption, less equipment, less installation and lower operating cost. Thermobank is available for all commercial and industrial applications. Less equipment is needed with Thermobank because it does more refrigeration in 24 hours than any other package system and also has the fastest defrost period (typically 5 to 10 minutes). Inlets: (1) 1 in. port. Outlets: (1) 1/2 in. port. Overall dimensions: 71 in. L x 58 in. W x 62 in. H.(H15)(ACN103).
Product Details
  • Stock No: FRGW201B.
  • Manufacturer: Kramer Industries
  • Model: CTT20500M22-G
  • Serial Number: M0069365-011
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Kramer Industries CTT Thermobank Hot Gas Defrost Condensing System- 5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed