Kramer Industries CTT24400L44 Air Condensing Unit

Kramer Industries CTT24400L44 Air Condensing Unit

Kramer Industries Air Condensing Unit. Model: CTT24400L44. Serial No: D99 72469-061. Refrigerant: R-404. (2) Copeland Compressor - Model: 4DT-F76KE, 460 Volts, 60 Hz, Ph: 3, RLA: 66, LRA: 346. Design Pressures - Low Side: 180 PSIG. High Side: 450 PSIG. Condenser Fans - 460 Volts, 60 Hz, Ph: 3, Qty: 4, FLA Each: 1.8, HP Each: 3/4. Max Evap Fan Load: 8 Amps. Compressor Fan: 0.5 Amps. Max Overcurrent Protection Device: 150 Amps. Connections - Suction OD: 3 1/8, LIQ OD: 1 1/8.
Product Details
  • Stock No: LIQ07
  • Manufacturer: Kramer Industries
  • Model: CTT24400L44
  • Serial Number: D99 72469-061
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motors (4): 1 HP.
Dimensions:
  • Length (Inches): 233
  • Width (Inches): 46
  • Height (Inches): 62
  • Weight (LBS): 5,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Previously Used With: M20 Northstar Ice Maker
Kramer Industries CTT24400L44 Air Condensing Unit

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed