Kramer Industries Hot Gas Defrost Evaporator- 7 TR

Kramer Industries Hot Gas Defrost Evaporator- 7 TR

Kramer Industries Hot Gas Defrost Evaporator- 7 Ton. Model: TV-750D. Indoor use only. Refrigerant: R-502. Capacity: 86,300 Btuh @ +25 °F and 10 °TD. Airflow: 13,100 cfm. Air throw: 100 ft. Fins per inch: 4. (2) 40 in. Direct drive high efficiency propeller fans. (2) Marathon Fan Motors, 3/4 hp. The TV model unit coolers are specifically designed for commercial freezer applications. These units are suitable for low and medium temperatures in the range of -40°F to +25°F. Inlet: (1) 1-1/2 in. dia. copper port. Outlets: (1) 1 in. dia. drain. (1) 1 in. dia. copper port. Overall dimensions: 9 ft. 2-1/2 in. L x 30-1/2 in. W x 74-1/2 in. H.(ACN56a).
Product Details
  • Stock No: BBWW001.25
  • Manufacturer: Kramer Industries
  • Model: TV-750D
  • Serial Number: F93 58546-011
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted,Wet
  • Est. Tons (TR) @10TD Wet: 7.00
  • Frosted Capacity (BTUH/ °F TD): 5,753.33
  • Est. Tons (TR) @10TD Frosted: 4.79
  • Fins Per Inch: 4
  • # Fans: 2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: American Ice Cream Company
Kramer Industries Hot Gas Defrost Evaporator- 7 TR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed