Kroner Belt Conveyor

Kroner Belt Conveyor

1998 Krones Belt Conveyor. Model: Glide-Liner. S/N: 994-T06. Belt width: 3-1/4 in. Maximum aperture/clearance above belt: 3-1/4 in. W x 8-3/4 in. H. Uniform stainless steel design. Reliance Electric Motor, 2 hp, 1150 rpm, 230/460 V, 60 Hz, 3 phase. Nord Gear Drive, ratio: 20, final rpm: 57.5. The Krones conveyor can handle glass bottles, jars, plastic containers, cans, etc. It's adjustable guide rails can adapt to a large range of heights. It's open design is optimal for debris removal. Clean in place solutions include: single jetspray, side gutters, and bottom mounted belt cleaning pans. Conveyor infeed/exit height: 42 in. Overall dimensions: 13 ft. 10 in. L x 33 in. W x 56-1/2 in. H.

Product Details
  • Stock No: SUBF253.6a
  • Manufacturer: Kroner
  • Model: Glide-Liner
  • Serial Number: 994-T06
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Kroner Belt Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed