Kubota ZD331 Zero Mfg. Co Turn Mower - 72 in.

Kubota ZD331 Zero Mfg. Co Turn Mower - 72 in.

Kubota ZD331 Zero Mfg. Co Turn Mower, M# ZD331LP, S/N 34402, 2,254 Hours. Features 31 HP diesel engine and 72 inch wide cutting path. (ACN172)
Product Details
  • Stock No: NMCT074
  • Manufacturer: Kubota
  • Model: ZD331LP
  • Serial Number: 34402
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 172
Additional Product Details
Kubota ZD331 Zero Mfg. Co Turn Mower - 72 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed