- Product Details
Kysor/Warren Compressor Rack
Model: TZ600-034-SL-4-DSSA-A,Serial No: 1002000080,Electrical: 460v, 060Hz, 03PH. Refrigerant: R404A Maximum Overcucrrent Protective Device 70.00Amps, Minimum Circuit Amapcity: 64.50Amps Individual Compressor Data: Compressor 1: 4.0 HP,7.7 RLA,62.0 LRA, Compressor 2: 6.0 HP, 8.3 RLA, 70.0 LRA, Compressor 3: 6.0HP, 8.3 RLA, 70.0 LRA, Compressor 4: 6.0 HP, 8.3 RLA, 70.0 LRA, Compressor 5: 6.0 HP, 8.3RLA, 70.0 LRA, Compressor 6: 6.0 HP, 8.3 RLA, 70. LRA Auxillary Circuit Data Electrical: , Volts 208, Hertz 60, Phase 1 Maximum Overcucrrent Protective Device 15.00 AMPS Minimum Circuit Ampacity 12.00 AMPS Minimum Design Pressures High Side 233 PSIG Low Side 175 PSIG Romote Condeser Min Marked Design Pressure 400PSIG Condensor Type: Remote Air Cooled
Product Details
- Stock No: ERS01AB.B
- Manufacturer: Kysor
- Model: TZ600-034-SL-4-DSSA-A
- Serial Number: 1002000080
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 45
- Width (Inches): 28
- Height (Inches): 87
- Weight (LBS): 1,034
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


































