Lab Hood

Lab Hood

Lab Hood. (3) Noah Precision Series 960-1 hot controllers. (3)Noah Precision Series 960-3 cold controllers. Used for acetone. Tabletop dimensions: 72 in. L x 27-1/2 in. W. Overall dimensions: 72-1/4 in. L x 34 in. W x 71 in. H.

Product Details
  • Stock No: SELM152.1
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 72.25
  • Width (Inches): 34
  • Height (Inches): 71
Additional Product Details
Lab Hood
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed