Labour Taber Pump

Labour Taber Pump

Labour Taber Pump. Model: DPL. S/N: L25544. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum speed: 1750 rpm. Size: 15. Impeller diameter: 8-3/8 in. Dayton Tri-Volt motor: 10 hp, 1750 rpm, 208-230/460 volts, 28.6-26.2/13.1 amps, 60 HZ, 3 phase. Inputs/Outputs: (1) 2-5/8 in. flange inlet dia. 4 mounting holes with ¾ in. dia. 4 in. adjacent and 5-1/2 in. opposite. (1) 2-5/8 in. flange outlet dia. 4 mounting holes with ¾ in. dia. 4 in. adjacent and 5-1/2 in. opposite. Overall dimensions: 4 ft. 1 in. L. x 1 ft. 2-1/2 in. W. x 2 ft. 8-1/2 in. H.(ACN198).
Product Details
  • Stock No: DTWA506.
  • Manufacturer: Labour Pump Co.
  • Model: DPL
  • Serial Number: L25544
Pump Details
  • Pump Type: Other
  • Max Gallons Per Minute GPM: 90
  • Max Speed RPM: 1750
  • Impeller Diameter (inches): 8.375
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2.625
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 0.75
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2.625
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 0.75
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 10
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 28.6-26.2/13.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 49
  • Width (Inches): 14.5
  • Height (Inches): 32.5
  • ACN: 198
Additional Product Details
Labour Taber Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed