Ladder with Guard

Ladder with Guard

Ladder with Guard. 4 ft. 7 in. L. Guard. (9) 23 in. W steps, distance between steps: 10-1/2 in. Overall dimensions: 33 in. L x 28 in. W x 150-1/2 in. H.

Product Details
  • Stock No: NOI8012.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 33
  • Width (Inches): 28
  • Height (Inches): 150.5
Additional Product Details
Ladder with Guard
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed