Ladish (Tri Clover) UF System

Ladish (Tri Clover) UF System

Ladish (Tri-Clover) UF System, S/N TC 5223. The tubes are approx. 10 ft. 3 in. long x 4 in. diameter. There are 14 tubes with the filters inside, and 6 that are empty. There are 5 spare filters each in a box. This does not include the pumps and controls

Product Details
  • Stock No: 70
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 123
  • Width (Inches): 4
Additional Product Details
  • Known Issues or Problems: There are 14 tubes with the filters inside, and 6 that are empty. There are 5 spare filters each in.a box. This does not include the pumps and controls.
Ladish (Tri Clover) UF System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed