Lafferty Internal Chemical Tank Foamer

Lafferty Internal Chemical Tank Foamer

Lafferty Internal Chemical Tank Foamer- 16 Gallons. Tank dimensions: 12.5 in. dia. x 34 in. L. Overall dimensions: 18 in. L x 19 in. W x 45 in. H.

Product Details
  • Stock No: CCFP055.
  • Manufacturer: Lafferty
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Lafferty Internal Chemical Tank Foamer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed