Lagrange Products Stainless Steel Shell & Tube Heat Exchanger

Lagrange Products Stainless Steel Shell & Tube Heat Exchanger

Lagrange Products Stainless Steel Shell & Tube Heat Exchanger. Model: 0564-2043. S/N: 226466. Customer No.6235225. MAWP: 150 psi @ 400ºF. MDMT: -20ºF @ 150 psi. Number of tubes: 17. Tube dimensions: 1/2 in. dia. x 5 ft. 2-1/2 in. L. Heat transfer surface area: approx. 11 sq. ft. Capacity: 0.90 gallons. Inlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1-1/2 in. dia. ACME fittings (steam).Outlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1 in. dia. NPT fittings (steam).

Product Details
  • Stock No: DLEC017B
  • Manufacturer: Lagrange Products
  • Model: 0564-2043
  • Serial Number: 226466
Shell & Tube Details
  • Heat Transfer Surface Area (SQ FT): 11
  • Tube Material: Stainless Steel
  • Number of Tubes: 17
  • Tube Diameter (inches): 0.5
  • Tube Length (inches): 62.5
  • MAWP (PSI at temp): 150 psi @ 400ºF
  • MDMT (temp at PSI): -20ºF @ 150
  • Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1-1/2 in. dia. ACME fittings (steam).Outlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1 in. dia. NPT fittings (steam).
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Lagrange Products Stainless Steel Shell & Tube Heat Exchanger
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed