Lakeview Wastewater Evaporator

Lakeview Wastewater Evaporator

2003 Lake View Waste Water Evaporator. Model: 600-XLT. S/N: 040903-135. Rated to go up to 90 gph @ 1,120,000 BTU/hr. Gas fired wastewater evaporator. Designed to operate on natural gas or propane. Marathon Electric motor: 3/4 – 1/2 hp, 3450-2850, 208-230-460 V, 60-50 hz, 3 phase. Weg Electric Motor, 1-1/2 hp, 1725 rpm, 208-230/460 V, 60 hz. Bottom pump and motor: Impeller Diameter: 4-1/2 in., 1-1/2 hp, 3450 rpm, 230/460 V, 4.6/2.3 amps, 3 phase. Inlet: (1) 8 in. diameter. Outlet: (1) 8 in., (1) 9-1/4, (1) 4-1/2 in., (1) 1-1/2 in. Overall Dimensions: 152 in. L x 66 in. W x 73-1/2 in. H. (ACN714)

Product Details
  • Stock No: DPLS686.23
  • Manufacturer: Lakeview
  • Model: 600-XLT
  • Serial Number: 040903-135
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lakeview Wastewater Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed