Lan-Tech S-Series Straddle Stretch Wrapper

Lan-Tech S-Series Straddle Stretch Wrapper

1996 Lan-Tech S-Series Straddle Stretch Wrapper. Model: S-400. Wrapper dimensions: 5 ft. 9 in. dia. x 7 ft. 2 in. H. Roller dimensions: 2 ft. 10 in. L x 9 in. W x 2 ft. H. Unit is designed especially for loads that are lightweight, tall and unstable or too heavy to rotate using a turntable system. Baldor industrial motor, 1/2 hp, 1750 rpm, 90 V, 4.5 amps, 60 Hz, single phase. Overall dimensions: 10 ft. 10 in. L x 10 ft. 3 in. W x 9 ft. 9 in. H. (ACN180).

Product Details
  • Stock No: RBFM304A.6
  • Manufacturer: Lan-Tech
  • Model: S-400
  • Serial Number: SM001063
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lan-Tech S-Series Straddle Stretch Wrapper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed