Lang Manufacturing Full Size View Front Proofer - 528 Sq. Ft.

Lang Manufacturing Full Size View Front Proofer - 528 Sq. Ft.

Lang Manufacturing Full Size View Front Proofer. Approximate estimated capacity: 528 sq.ft. Unit has 24 supports for trays of dimensions 11 in. L x 24 in. W. easily viewable through three glass front doors. Both temperature and humidity are dial controlled and a water warning lamp glows when the water reservoir is out of water. Electrical requirements: 120V, 16.7 amps, 2000 watts. The model PF-F-3 proofer provides one of the most important and delicate stages in the baking process by accelerating the fermentation of yeast in a warm, moist environment causing the dough to rise. Approximately 50% of product volume is created in this process. Overall dimensions: 2 ft. 2 in. L x 2 ft. 9-1/2 in. W x 5 ft. 11-1/2 in. H.(H17)(ACN14).

Product Details
  • Stock No: SGMN036.2
  • Manufacturer: Lang Manufacturing
  • Model: PF-F-3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lang Manufacturing Full Size View Front Proofer - 528 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed