Langguth Cold Wet Glue Pail Labeler

Langguth Cold Wet Glue Pail Labeler

1996 Langguth Cold Wet Glue Pail Labeler. Model: E23. Maximum capacity: 100 containers per minute. Adjustable magazine compensates labels in sizes from 175 mm to 395 mm in length. Input: 460 volt, 60 Hz, 5 amps, DC Output: 24 volt, 12 V. AC Output 24 V. The machine is set up to run round containers as well as rectangular jugs with label over 2 sides, all with cold glue. Overall dimensions: 5 ft. 9 in. L x 3 ft. W x 5 ft. 8 ½ in. H.(ACN700).

Product Details
  • Stock No: SUBF249.4
  • Manufacturer: Langguth
  • Model: E23
  • Serial Number: 5742
Conveyor Details
  • Conveyor Type: Miscellaneous Conveyors
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Voltage: 460
  • Motor Amps: 5
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 69
  • Width (Inches): 36
  • Height (Inches): 68.5
  • ACN: 700
Additional Product Details
  • Year of Manufacture: 1996
Langguth Cold Wet Glue Pail Labeler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed