Langsenkamp 144 Stainless Steel Pulper / Finisher

Langsenkamp 144 Stainless Steel Pulper / Finisher

Langsenkamp Stainless Steel Paddle Pulper / Finisher. Features rectangular inlet, painted steel Frame, belt drive motor. Rotor and screen components are missing. Shaft diameter 1 5/8 in. Required screen size should be the model B (12-16 in. diameter x 20.75 in. long).
Product Details
  • Stock No: AANF116.3
  • Manufacturer: Langsenkamp
  • Model: 144
  • Serial Number: 1644
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Known Issues or Problems: Rotor and screen components are missing.
Langsenkamp 144 Stainless Steel Pulper / Finisher
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed