Langsenkamp Co. Brush Paddle Finisher/Pulper

Langsenkamp Co. Brush Paddle Finisher/Pulper

Langsenkamp Co. Brush Paddle Finisher/Pulper. Model: 500. Cylindrical screen chamber: 23 in. L x 11 in. dia (narrows to 9 in. dia). Brush/paddle dimensions: (3) 23 in. L x 2 in. W. U.S. Electrical Motor, 2 hp, 220/460 V, 8.2/4.3 amps, 60 hz, 3 phase. Pulpers are designed for the separation of liquids and solids by means of paddles rotating concentrically within a cylindrical screen. The liquid and desired amount of solids pass through the screen. Where skin or seed shattering is a problem, brush paddles, as in this unit, can replace metal bars. Inlets: (1) 2-1/2 in. dia. NPT. Outlets: (2) 2-1/2 in. dia. FNPT (product out), (1) 3 in. W x 6-1/2 in. L. (discharge). Overall dimensions: 4 ft. 9 in. L x 2 ft. W x 3 ft. 11 in. H.

Product Details
  • Stock No: EMFP008.
  • Manufacturer: Langsenkamp
  • Model: 500
  • Serial Number: 5146
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 2
  • Motor Voltage: 220/460
  • Motor Amps: 8.2/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 57
  • Width (Inches): 24
  • Height (Inches): 47
Additional Product Details
Langsenkamp Co. Brush Paddle Finisher/Pulper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed