Langsenkamp Pulper/Finisher

Langsenkamp Pulper/Finisher

Langsenkamp Pulper/Finisher. Model: 67A. Unit consists of (4) 28 in. L x 4 in. W paddles rotating within a 16 in. dia. cradle. Inlets: (1) 11-1/2 in. dia. infeed. Outlets: (1) 4 in. dia. I-line fitting (juice), (1) 11-1/2 in. L x 4 in. W pulp discharge. Overall dimensions: 72 in. L x 35 in. W x 41 in. H.

Product Details
  • Stock No: 85.MFM1237.10
  • Manufacturer: Metro Products (Langsenkamp)
  • Model: 67A
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Langsenkamp Pulper/Finisher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed