- Product Details
Lederle Hermetic CNF 40-200 Refrigeration Centrifugal Pump
Lederle Hermetic Refrigeration Centrifugal Pump. Pump Type: CNF 40-200. Serial No: 4110031465/011-01. Motor Type: AGX6.5. Impeller Size: 8 in. Liquid: NH3.
Product Details
- Stock No: RSI43
- Manufacturer: Lederle Hermetic
- Model: CNF 40-200
- Serial Number: 4110031465/011-01
Pump Details
- Pump Type: Centrifugal
- Max Speed RPM: 3,385
- Minimum Temperature (F): -40
- Maximum Temperature (F): 180
- Impeller Diameter (inches): 8
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet Size (Inches) 1: 2.5
- Inlet/Outlet Flange Size (inches) 1: 6
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Flange Size (inches) 2: 3
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 14
- Motor Voltage: 575
- Motor Amps: 13.3
- Motor Hertz (Hz): 60/50
- Motor Phases: 3
- Motor Frame Size: AGX6.5
Dimensions:
- Length (Inches): 24
- Width (Inches): 12
- Height (Inches): 15
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2021
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















