Lederle Hermetic CNF40-160 Canned Refrgieration Pump (7 HP, 75 GPM Max)

Lederle Hermetic CNF40-160 Canned Refrgieration Pump (7 HP, 75 GPM Max)

Lederle Hermetic CNF Series Canned Refrigeration Pump. Model: CNF40-160. Serial No: 411001011/041-01
Product Details
  • Stock No: CCA25B
  • Manufacturer: Lederle Hermetic
  • Model: CNF40-160
  • Serial Number: 411001011/041-01
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 75
  • Max Speed RPM: 3,500
  • Impeller Diameter (inches): 6.6
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lederle Hermetic
  • Motor Horsepower(HP): 7
  • Motor RPM: 3,380
  • Motor Voltage: 440
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 10
  • Height (Inches): 10
  • Weight (LBS): 320
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
  • Previously Used With: Accumulator Vessel
Lederle Hermetic CNF40-160 Canned Refrgieration Pump (7 HP, 75 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed