- Product Details
Lederle Hermetic CNF40-160 Canned Refrigeration Pump (7 HP, 75 GPM Max)
Lederle Hermetic CNF Series Refrigeration Canned Pump. Model: CNF40-160. Serial No: 52645.
Product Details
- Stock No: CCA22A
- Manufacturer: Lederle Hermetic
- Model: CNF40-160
- Serial Number: CH52645
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 75
- Max Speed RPM: 3,400
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2.5
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 6
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lederle Hermetic
- Motor Horsepower(HP): 7
- Motor RPM: 3,400
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 28
- Width (Inches): 12
- Height (Inches): 20
- Weight (LBS): 330
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1990
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















