Lederle Hermetic CNF40-160 Canned Refrigeration Pump (7 HP, 75 GPM Max)

Lederle Hermetic CNF40-160 Canned Refrigeration Pump (7 HP, 75 GPM Max)

Lederle Hermetic CNF Series Canned Pump. Model: CNF40-160. Serial No: 56594.
Product Details
  • Stock No: CCA22B
  • Manufacturer: Lederle Hermetic
  • Model: CNF40-160
  • Serial Number: 56594
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lederle Hermetic
  • Motor Horsepower(HP): 7
  • Motor RPM: 3,400
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 10
  • Height (Inches): 24
  • Weight (LBS): 320
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1991
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
  • Previously Used With: Accumulator Vessel
Lederle Hermetic CNF40-160 Canned Refrigeration Pump (7 HP, 75 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed