Lee Industries Full Jacketed Insulated Kettle with Scrape Surface Agitator - 50 Gallons

Lee Industries Full Jacketed Insulated Kettle with Scrape Surface Agitator - 50 Gallons

Lee Industries Full Jacketed Insulated Kettle with Scrape Surface Agitator. Model: 50 D. Tank capacity: 50 gallons. NORD gear drive. (8) 3-1/2 in. scrapers. Inside tank dimensions: 2 ft. 5 in. dia. x 10 in. straight wall. Inlet/outlet: (1) ¾ in. FNPT. (1) 1-1/2 in. s-line ball valve. Overall dimensions: 3 ft. L x 2 ft. 10 in. W x 4 ft. 6 in. H.

Product Details
  • Stock No: SPPP526.2a
  • Manufacturer: Lee Industries Inc.
  • Model: 50 D
  • Serial Number: B1152-B2
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lee Industries Full Jacketed Insulated Kettle with Scrape Surface Agitator - 50 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed