Lee Industries Kettle 25 gallon

Lee Industries Kettle 25 gallon

25 Gallon Lee Industries Kettle, Model 25D, National Board 4949, S/N B5776A1, inner dimensions: 22-1/2 in. W x 20 in. H, covers, 3/4 in. jacket connections, mawp 90 psi at -20° F to 332° F, 1-1/2 in. tank outlet, overall dimensions 28 in. W x 41 in. H.

Product Details
  • Stock No: 12.GR869
  • Manufacturer: Lee Industries Inc.
  • Model: 25D
  • Serial Number: B5776A1
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lee Industries Kettle 25 gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed