Lee Industries Single Sweep Jacketed Tank- 300 Gallon

Lee Industries Single Sweep Jacketed Tank- 300 Gallon

Lee Industries Single Sweep Jacketed Tank- 300 Gallon. (2) Lids (hinged, removable) with side access door. Single sweep agitator with (4) 20 in. L x 4 in. W paddles and (2) baffles. Sew Eurodrive Motor: 3 hp, 1700 rpm, 48.57 rpm,(final), 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive: 35 ratio, 4370 in-lb. torque. Inlets: (1) 1 in. dia. Outlets: (1) 1 in. dia., (1) 3 in. dia. tank. Overall dimensions: 62 in. L x 55 in. W x 67 in. H.

Product Details
  • Stock No: tGHFI03.
  • Manufacturer: Lee Industries Inc.
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lee Industries Single Sweep Jacketed Tank- 300 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed