LEESON 3 Phase Electric Motor (100 HP, 1770 RPM, 230/460 V)

LEESON 3 Phase Electric Motor (100 HP, 1770 RPM, 230/460 V)

Leeson 3-Phase Electric Motor. CAT No: 4601522. Serial No: A2120. Power Supply - 100 HP, 1770 RPM, 230/460 Volt, 236/118 AMPS, 60 Hz, 3 Ph, 404TSD Frame.
Product Details
  • Stock No: GHRC04A
  • Manufacturer: Leeson
  • Model: 46015222
  • Serial Number: A2190
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 236/118
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404TSD
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 1,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1999
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
  • Previously Used With: Reciprocating Compressor Package
LEESON 3 Phase Electric Motor (100 HP, 1770 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed