Leeson C184T17WB5C Motor (5 HP, 1760 RPM, 208-230 V)

Leeson C184T17WB5C Motor (5 HP, 1760 RPM, 208-230 V)

Leeson C184T17WB5C Motor (5 HP, 1760 RPM, 208-230 V) Serial Number: 5 HP. Motor RPM: 1760. Motor Voltage:1760. Motor Voltage: 208-230. Motor Amps: 14.8/7.4. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 184T. Shipping Dimensions (Inches): 17x13x10. Weight(lbs): 65
Product Details
  • Stock No: GENF85
  • Manufacturer: Leeson
  • Model: C184T17WB5C
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,760
  • Motor Voltage: 208-230
  • Motor Amps: 14.8/7.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 17
  • Width (Inches): 13
  • Height (Inches): 10
  • Weight (LBS): 65
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Leeson C184T17WB5C Motor (5 HP, 1760 RPM, 208-230 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed