Leeson C6T17FB1A Motor (44259 HP, 1725 RPM, 208-230 V)

Leeson C6T17FB1A Motor (44259 HP, 1725 RPM, 208-230 V)

Leeson C6T17FB1A Motor (44259 HP, 1725 RPM, 208-230 V) Serial Number: 110034-01. 44259 HP. Motor RPM: 1725. Motor Voltage:1725. Motor Voltage: 208-230. Motor Amps: 2.8/3.0. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: D56. Shipping Dimensions (Inches): 13x10x7. Weight(lbs): 30
Product Details
  • Stock No: NSF21.57
  • Manufacturer: Leeson
  • Model: C6T17FB1A
  • Serial Number: 110034-01
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 34
  • Motor RPM: 1,725
  • Motor Voltage: 208-230
  • Motor Amps: 2.8/3.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: D56
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 10
  • Height (Inches): 7
  • Weight (LBS): 30
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Leeson C6T17FB1A Motor (44259 HP, 1725 RPM, 208-230 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed