Leeson Electric Motor-75 HP

Leeson Electric Motor-75 HP

Leeson Electric Motor-75 HP. Model: N365T17DB2. S/N: 0112. Motor specifications: 1730 rpm, 208-230/460 V, 195-174/87 amps, 60 Hz, 3 phase. Frame: 365T. Nema design: B. Insulation class: F. Overall dimensions: 2 ft. 10 in. L x 2 ft. W x 1 ft. 10 in. H. (GE).
Product Details
  • Stock No: HDSP068.17
  • Manufacturer: Leeson
  • Model: N365T17DB2
  • Serial Number: 112
Homogenizer Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 75
  • Motor RPM: 1730
  • Motor Voltage: 208- 230/460
  • Motor Amps: 195-174/87
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365T
Dimensions:
  • Length (Inches): 34
  • Width (Inches): 24
  • Height (Inches): 22
Additional Product Details
Leeson Electric Motor-75 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed