Leeson Electric Motor

Leeson Electric Motor

Leeson Electric Motor model N254T17FB1, 15hp 1750rpm, serial no. 0042, overall 14 inch diameter x 24 inch length.

Product Details
  • Stock No: GM47dd.1a
  • Manufacturer: Leeson
  • Model: N254T17FB1
  • Serial Number: 42
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 15
  • Motor RPM: 1750
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 14
Additional Product Details
Leeson Electric Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed