Leeson Motor - 1/3 HP

Leeson Motor - 1/3 HP

Leeson Motor, Model C6T17VC6E, 1/3 hp, 1,725 rpm, 208-230/460 volt, 1.3-1.3/0.65 amps, 60 Hz, 3 phase, Frame: B56C.
Product Details
  • Stock No: RLOL384.3-01
  • Manufacturer: Leeson
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: Leeson Motor Baldor Motor Baldor Motor (2 motors): Reliance Motor (2 motors): Reliance Motor GE Motors, Motor
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.3-1.3/0.65
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: B56C
Dimensions:
Additional Product Details
Leeson Motor - 1/3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed