Leeson Motor

Leeson Motor

Leeson Motor, 15 HP 840 RPM 208-230/460V, 3 in shaft gear sprocket, 28 in L x 19 in W x 16 in H.

Product Details
  • Stock No: MFBB2
  • Manufacturer: Leeson
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 15
  • Motor RPM: 840
  • Motor Voltage: 208-230/460
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 19
  • Height (Inches): 16
Additional Product Details
Leeson Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed