Legion Jacketed Kettle- 60 Gallon

Legion Jacketed Kettle- 60 Gallon

Legion Jacketed Kettle- 60 Gallon. Model: LEC-60. S/N: 840162. Stainless steel. Operating pressure: 25 psi @ 265 °F. Input: 32.18 hp (24 Kw), 460 V, 60 Hz, 3 phase. Full-body insulation between kettle jacket and outer shell. Safety valve: 30 psi, pressure gauge, jacket-water fill, thermostat temperature control, glass level indicator. Inlets: open top. Outlets: (2) 1 in. dia. NPT (female), (1) 2 in. threaded (male, tank discharge). Overall dimensions: 41 in. L x 40 in. W x 48 in. H.
Product Details
  • Stock No: SPPP001.
  • Manufacturer: Legion
  • Model: LEC-60
  • Serial Number: 840162
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Legion Jacketed Kettle- 60 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed