Legion Stainless Steel Tilting Kettle - 35 Gallons

Legion Stainless Steel Tilting Kettle - 35 Gallons

Legion Stainless Steel Tilting Kettle. Max work pressure: 30 PSI at 300 °F. Kettle inside dimensions: 2 ft. 1-1/2 in. inside dia. x 8-1/2 in. straight wall (35 gallons). Inlet/outlet: (1) 1-1/2 in. drain, (1) 1 in. inside dia. MNPT. Overall dimensions: 3 ft. 4 in. L x 3 ft. 2 in. W x 3 ft. 8-1/2 in. H.
Product Details
  • Stock No: NOI1101
  • Manufacturer: Legion
  • Serial Number: 781406
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Legion Stainless Steel Tilting Kettle - 35 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed