Leland Double Action Ribbon Blender

Leland Double Action Ribbon Blender

Leland Double Action Ribbon-Paddle Blender. Parts unit. Gearbox is missing. Estimated capacity: 220 LBS / 42 gallons. Estimated weight: 300 lbs. Overall dimensions: 4 ft. 4 in. L x 2 ft. W x 3 ft. 8 in. H.

Product Details
  • Stock No: AWNC01B
  • Manufacturer: Leland Southwest
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 24
  • Height (Inches): 44
  • Weight (LBS): 300
Additional Product Details
  • Known Issues or Problems: Gearbox is missing
Leland Double Action Ribbon Blender
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed