Leland Southwest Double Action Mixer

Leland Southwest Double Action Mixer

Leland Southwest Double Action™ Mixer. Model: 200DA70. Rated capacity: 220lbs. or 42 gallons. Materials of construction: 304 stainless steel. Design features include: removable, double action paddles, tilting tank for easy unloading and an easily accessible emergency stop button that immediately shuts off unit when toggled. Motor specs: 208-230V, 3.2-3.4amps, 60 Hz, 3 phase. Overall dimensions: 4 ft. 4 in. L x 2 ft. W x 3 ft. 8 in. H.(ACN107a-88).

Product Details
  • Stock No: AWNC01.10
  • Manufacturer: Leland Southwest
  • Model: 200DA70
  • Serial Number: 8820430
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Leland Southwest Double Action Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed