Lennox Industries Condensing Unit - 7.5 Ton

Lennox Industries Condensing Unit - 7.5 Ton

Lennox Industries Condensing Unit - 7.5 Tons, Model LSA092C-1G, S/N 5699F 01398. Design pressure High 278 psig, Low 144 psig, Nominal 460 volts, min 414, max 506. Electrical Rating 3 phase, 46 hz, Compressor, 3 phase, RLA 10.4, LRA 79.0. Fan Motor, 1phase, FLA 1.5, 1/2 Hp. Overall dimensions 34 in. W x 48 in. L x 37 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Product Details
  • Stock No: ACEU013
  • Manufacturer: Lennox
  • Model: LSA092C-1G
  • Serial Number: 5699F 01398
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lennox Industries Condensing Unit - 7.5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed