Liebert Corporation Air Cooled Condenser - 6.5 Ton

Liebert Corporation Air Cooled Condenser - 6.5 Ton

Liebert Corporation Air Cooled Condenser. Model: CSF-078Z. Nominal capacity rating: 6.5 tons. Electrical requirements: 460V, FLA:2.4, Minimum circuit ampacity: 3.9, 60 Hz, 1 phase. (1) fan, 3./4 hp 230V FLA4.8, 1 phase. Overall dimensions: 4 ft. 9 in. L x 3 ft. 8 in. W x 3 ft. 7 in. H.(ACN15)(H).

Product Details
  • Stock No: NOI1019
  • Manufacturer: Liebert Corporation
  • Model: CSF-078Z
  • Serial Number: 8206015G
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Liebert Corporation Air Cooled Condenser - 6.5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed