Lightnin 216-TECDS-3.2 Mixer Right Angle Heavy Duty Series

Lightnin 216-TECDS-3.2 Mixer Right Angle Heavy Duty Series

Lightnin Mixer Right Angle Heavy Duty Series. Model: 216-TECDS-3.2. SN: 87/584270. 304 Stainless Steel Shaft. WEG motor, 3 hp, 870 rpm, 230/460 V, 12.0/6.0 amps. 60 Hz, 3 phase. Oil capacity: 6 qts. Gear reducer ratio: 14.0, 125 rpm (final). Features a right angle design, lubricated speed reducer. Overall dimensions: 3 ft. 5 in. L x 1 ft. 5 in. W x 4 ft. 3 in. H.

Product Details
  • Stock No: HDFD391.
  • Manufacturer: Lightnin
  • Model: 216-TECDS-3.2
  • Serial Number: 87/584270
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 3
  • Motor RPM: 870
  • Motor Voltage: 230/460
  • Motor Amps: 12.0/6.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 41
  • Width (Inches): 17
  • Height (Inches): 51
Additional Product Details
Lightnin 216-TECDS-3.2 Mixer Right Angle Heavy Duty Series
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed