Lightnin 33C-25 Flange Mount Mixer

Lightnin 33C-25 Flange Mount Mixer

Lightnin Flange Mount Mixer. Model: 33C-25. S/N: 576342. Maximum chuck size: 1 in. dia. Lightnin Motor, 1725/1425 rpm, 208-220/440 V, 1/.5 amps, 60/50 Hz, 3 phase. Overall dimensions: 14 in. L x 15 in. W x 33 in. H.

Product Details
  • Stock No: SPPP1447.1a
  • Manufacturer: Lightnin
  • Model: 33C-25
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lightnin
  • Motor RPM: 1725/1425
  • Motor Voltage: 208-220/440
  • Motor Amps: 1/.5
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 15
  • Height (Inches): 33
Additional Product Details
Lightnin 33C-25 Flange Mount Mixer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed